DG1344D3FBC21C - DG1 480V FR1 N1 2HP 4.3A CT 3HP 5.6A VT W/ BC

Eaton

  • $1267.80 (Each)
  • $1,267.80 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DG1344D3FBC21C
Manufacturer
Eaton
Manufacturer's Part Number
DG1-344D3FB-C21C
Description
DG1 480V FR1 N1 2HP 4.3A CT 3HP 5.6A VT W/ BC
Eaton Powerxl DG1 Variable Frequency Drive, 380-500V Input 1.5 KW 2 HP CT 3PH 50/60 HZ 4.3A Output IP21/Type 1 Enclosure FR1 LCD Display Internal Emc Filter and DC Choke Ethernet
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786685878843 / 00786685878843
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,267.80 (Each)
Resources
Other Links
 
 
DG1344D3FBC21C - Other
 
DG1344D3FBC21C - Other
 
DG1344D3FBC21C - Other
 
DG1344D3FBC21C - Other
Attachments
 
 
DG1344D3FBC21C - Specification Sheet
Images
 
 
DG1344D3FBC21C - Large Image
 
DG1344D3FBC21C - Small Image
 
DG1344D3FBC21C - Large Image
 
DG1344D3FBC21C - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
12.7
Depth
17.3
Width
9
Descriptions
Product Type
DG1, 480V FR1 , N1, 2HP, 4.3A/3HP, 5.6A, BC
extra long description
ETN DG1-344D3FB-C21C DG1,480V FR1 ,
Description
DG1 480V FR1 N1 2HP 4.3A CT 3HP 5.6A VT W/ BC
Features
Demand more flexibility. Eaton's PowerXL DG1 general purpose, variable frequency drives are engineered for today’s demanding commercial and industrial applications. With an industry leading energy efficiency algorithm, high short-circuit current rating and robust design, the DG1 offers customers increased efficiency, safety and reliability.
Long Description
Eaton PowerXL DG1 variable frequency drive, 380-500V input 1.5 kW 2 Hp CT 3PH 50/60 Hz 4.3A output IP21/type 1 enclosure FR1 LCD display Internal EMC filter and DC choke EtherNet
Additional Information
keypad
Included
Input Voltage
400 V, 380-500 V(-15%, +10%)
display
LCD graphical
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DG1-344D3FB-C21C
GTIN
00786685878843
UPC
786685878843
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Variable Frequency Drive
Packaging
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
EN ISO 13849-1,UL Listed,cUL Listed,EN 61800-3,UL 508C,EN 62061,EN 61800-5-1,IEC 61508,CE Marked,RoHS Compliant,C-Tick Compliant,GoST-R
Enclosure
IP21/type 1 enclosure
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat