DM132032NBS20S - DM1 Pro 3PH 230V FR4 10HP 032A CT Noemc

Eaton

  • $2053.62 (Each)
  • $2,053.62 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DM132032NBS20S
Manufacturer
Eaton
Manufacturer's Part Number
DM1-32032NB-S20S
Description
DM1 Pro 3PH 230V FR4 10HP 032A CT Noemc
Eaton Powerxl DM1 Series Micro Drive, Three-Phase, 230 V, 32 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 and Ethernet I/P, Modbus TCP Onboard
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786689350192 / 00786689350192
Weight per unit
17.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,053.62 (Each)
Resources
Images
 
 
DM132032NBS20S - Small Image
 
DM132032NBS20S - Large Image
 
DM132032NBS20S - Large Image
 
DM132032NBS20S - Large Image
Attachments
 
 
DM132032NBS20S - Specification Sheet
Other Links
 
 
DM132032NBS20S - Other
 
DM132032NBS20S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
11.81
Width
7.24
Depth
7.68
Descriptions
Long Description
Eaton PowerXL DM1 series micro drive, Three-phase, 230 V, 32 A, Internal brake chopper, Multi segment LCD display, IP20, ST0 SIL2 and ethernet I/P, Modbus TCP onboard
Product Type
DM1 Pro 3PH 230V FR4 10HP 032A CT Noemc
Features
Eaton's PowerXL DM1 Micro drives are engineered for today’s demanding OEM applications. With an industry leading energy efficiency algorithm, short-circuit current rating flexibility and robust design, the DM1 offers customers increased efficiency, safety and reliability.
extra long description
ETN DM1-32032NB-S20S DM1 PRO 3PH 23
Description
DM1 PRO 3PH 230V FR4 10HP 032A CT NOEMC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DM1-32032NB-S20S
GTIN
00786689350192
UPC
786689350192
Taxonomies, Classifications, and Categories
Type
Micro variable frequency drive
Category Description
DRIVES
Packaging
Weight per each
17.05
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat