DM1347D6EBN20B - DM1 3PH 480V FR2 5HP 7.6A CT W/Emc

Eaton

  • $1024.54 (Each)
  • $1,024.54 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DM1347D6EBN20B
Manufacturer
Eaton
Manufacturer's Part Number
DM1-347D6EB-N20B
Description
DM1 3PH 480V FR2 5HP 7.6A CT W/Emc
Eaton Powerxl DM1 Series Micro Drive, Three-Phase, 400 V, 7.6 A, Internal Emc Filter, Internal Brake Chopper, IP20, No ST0 and No Ethernet Communications
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Ac Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786689349776 / 00786689349776
Weight per unit
7.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,024.54 (Each)
Resources
Images
 
 
DM1347D6EBN20B - Small Image
 
DM1347D6EBN20B - Large Image
 
DM1347D6EBN20B - Large Image
 
DM1347D6EBN20B - Large Image
Attachments
 
 
DM1347D6EBN20B - Specification Sheet
Other Links
 
 
DM1347D6EBN20B - Other
 
DM1347D6EBN20B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
4.29
Depth
7.09
Height
8.66
Descriptions
Product Type
DM1 3PH 480V FR2 5HP 7.6A CT W/Emc
extra long description
ETN DM1-347D6EB-N20B DM1 3PH 480V F
Features
Eaton's PowerXL DM1 Micro drives are engineered for today’s demanding OEM applications. With an industry leading energy efficiency algorithm, short-circuit current rating flexibility and robust design, the DM1 offers customers increased efficiency, safety and reliability.
Description
DM1 3PH 480V FR2 5HP 7.6A CT W/EMC
Long Description
Eaton PowerXL DM1 series micro drive, Three-phase, 400 V, 7.6 A, Internal EMC filter, Internal brake chopper, IP20, No ST0 and no ethernet communications
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DM1-347D6EB-N20B
GTIN
00786689349776
UPC
786689349776
Taxonomies, Classifications, and Categories
Type
Micro variable frequency drive
Packaging
Weight per each
7.95
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat