DXC0MSTICK3 - Bluetooth Copy Paste Stick

Eaton

  • $298.76 (Each)
  • $298.76 (Each)
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
DXC0MSTICK3
Manufacturer
Eaton
Manufacturer's Part Number
DX-COM-STICK3
Description
Bluetooth Copy Paste Stick
Eaton BT Communication Stick Bluetooth Copy Paste Stick, Used With DC1 Variable Frequency Drive
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Ac Drives
UNSPSC
32101625 - Motor drive or control integrated circuits
UPC/GTIN
786689064341 / 00786689064341
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$298.76 (Each)
Resources
Images
 
 
DXC0MSTICK3 - Large Image
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
Bluetooth Copy Paste Stick
extra long description
ETN DX-COM-STICK3 Bluetooth Copy Pa
Features
The PowerXL DC1 compact variable frequency drive stands out with its small size and user-friendly interface. The DC1 was specifically developed for use in standard applications such as fans, pumps and conveyors. With the activation of additional parameters and functionalities, the DC1 can also cover demanding applications involving IE4 (Super Premium Efficiency) motors. Thanks to their quick and simple commissioning, the DC1 drives are ideally suited for serial production.
Description
BLUETOOTH COPY PASTE STICK
Long Description
Eaton BT Communication Stick Bluetooth Copy Paste Stick, Used with DC1 variable frequency drive
Special Features
Used with DC1 variable frequency drive
Additional Information
dimensions
6.1000 IN X 9.0000 IN X 2.4000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DX-COM-STICK3
GTIN
00786689064341
UPC
786689064341
Taxonomies, Classifications, and Categories
Type
Adjustable frequency drive
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat