E22H3 - Ind LGT STD Lens G

Eaton

  • $18.25 (Each)
  • $18.25 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E22H3
Manufacturer
Eaton
Manufacturer's Part Number
E22H3
Description
Ind LGT STD Lens G
Eaton E22 Pushbutton, Non-Metallic Indicating Lightheavy-Duty, Standard Actuator, Black, No Light Unit, Nema 3, 3R, 4, 4X, 12, 13, Green, Plastic
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Components Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
782113000206 / 00782113000206
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.25 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
22.5 mm
Descriptions
Description
IND LGT STD LENS G
Long Description
Eaton E22 pushbutton, Non-metallic Indicating LightHeavy-Duty, Standard actuator, Black, No light unit, NEMA 3, 3R, 4, 4X, 12, 13, Green, Plastic
Product Type
Pilot Light GRN W/O Light Unit
extra long description
ETN E22H3 PILOT LIGHT GRN W/O LIGHT
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Additional Information
dimensions
1.5000 IN X 1.5000 IN X 0.5000 IN
Manufacturer Information
Manufacturers Part Number
E22H3
Brand
Eaton
GTIN
00782113000206
UPC
782113000206
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
PUSHBUTTON
Packaging
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL 508,Lloyd's Register Certified,IEC 947-5-1 MTTA,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat