E22H3X10 - Ind LGT 120V/Res STD Lens G

Eaton

  • $158.08 (Each)
  • $158.08 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E22H3X10
Manufacturer
Eaton
Manufacturer's Part Number
E22H3X10
Description
Ind LGT 120V/Res STD Lens G
Eaton E22 Pushbutton, Non-Metallic Assembled Indicating Light, Heavy-Duty, Standard Actuator, Black, Incandescent, Resistor, Nema 3, 3R, 4, 4X, 12, 13, 60 Vac/DC, W1226, Green, Plastic, 22.5 MM, 120 Vac/DC At 60 HZ, 110 Vac/DC At 50 HZ
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
782113552644 / 00782113552644
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$158.08 (Each)
Resources
Images
 
 
E22H3X10 - Small Image
 
E22H3X10 - Large Image
 
E22H3X10 - Large Image
Attachments
 
 
E22H3X10 - Specification Sheet
Brochures
 
 
E22H3X10 - Brochure
Other Links
 
 
E22H3X10 - Other
 
E22H3X10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
22.5 mm
Descriptions
Product Type
Ind LGT 120V/Res STD Lens G
Long Description
Eaton E22 pushbutton, Non-metallic Assembled Indicating Light, Heavy-Duty, Standard actuator, Black, Incandescent, Resistor, NEMA 3, 3R, 4, 4X, 12, 13, 60 Vac/dc, W1226, Green, Plastic, 22.5 mm, 120 Vac/dc at 60 Hz, 110 Vac/dc at 50 Hz
Description
IND LGT 120V/RES STD LENS G
extra long description
ETN E22H3X10 IND LGT 120V/RES STD L
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Additional Information
dimensions
3.0000 IN X 4.0000 IN X 1.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E22H3X10
GTIN
00782113552644
UPC
782113552644
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
PUSHBUTTON
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
s Register Certified,IEC 947-5-1 MTTA,CE Marked;UL 508,CSA Certified,Lloyd&apos
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat