E22H5 - Ind LGT STD Lens W

Eaton

  • $18.25 (Each)
  • $18.25 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E22H5
Manufacturer
Eaton
Manufacturer's Part Number
E22H5
Description
Ind LGT STD Lens W
Eaton E22 Pushbutton, Non-Metallic Indicating Lightheavy-Duty, Standard Actuator, Black, No Light Unit, Nema 3, 3R, 4, 4X, 12, 13, White, Plastic
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Components Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
782113467603 / 00782113467603
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.25 (Each)
Resources
Images
 
 
E22H5 - Large Image
 
E22H5 - Large Image
 
E22H5 - Small Image
Attachments
 
 
E22H5 - Specification Sheet
Other Links
 
 
E22H5 - Other
 
E22H5 - Other
Brochures
 
 
E22H5 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
IND LGT STD LENS W
Product Type
Ind LGT STD Lens W
extra long description
ETN E22H5 IND LGT STD LENS W
Long Description
Eaton E22 pushbutton, Non-metallic Indicating LightHeavy-Duty, Standard actuator, Black, No light unit, NEMA 3, 3R, 4, 4X, 12, 13, White, Plastic
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Additional Information
dimensions
1.8750 IN X 1.8750 IN X 2.1250 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E22H5
GTIN
00782113467603
UPC
782113467603
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
PUSHBUTTON
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,IEC 947-5-1 MTTA,UL 508,Lloyd's Register Certified,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat