E22PB2 - PB Flush BKBZ R

Eaton

  • $27.54 (Each)
  • $27.54 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E22PB2
Manufacturer
Eaton
Manufacturer's Part Number
E22PB2
Description
PB Flush BKBZ R
Eaton, Non-Metallic Heavy-Duty Pushbutton, Red, Plastic Actuator, Black Bezel, 1NO, Non-Illuminated, Flush Mounting, Nema 3, 3R, 4, 4X, 12, 13, Momentary, 22.5 MM, Flush Pushbutton, E22 Series
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
782113469041 / 00782113469041
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.54 (Each)
Resources
Images
 
 
E22PB2 - Small Image
 
E22PB2 - Large Image
Attachments
 
 
E22PB2 - Specification Sheet
Brochures
 
 
E22PB2 - Brochure
Other Links
 
 
E22PB2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
PB FLUSH BKBZ R
extra long description
ETN E22PB2 PB FLUSH BKBZ R
Product Type
PB Flush BKBZ R
Long Description
Eaton, Non-metallic Heavy-Duty Pushbutton,Red,Plastic Actuator,Black bezel,1NO,Non-illuminated,Flush mounting,NEMA 3, 3R, 4, 4X, 12, 13,Momentary,22.5 mm,Flush Pushbutton,E22 Series
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E22PB2
GTIN
00782113469041
UPC
782113469041
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.08
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat