E22PB2 - PB Flush BKBZ R

Eaton

  • $27.54 (Each)
  • $27.54 (Each)
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
E22PB2
Manufacturer
Eaton
Manufacturer's Part Number
E22PB2
Description
PB Flush BKBZ R
Eaton, Non-Metallic Heavy-Duty Pushbutton, Red, Plastic Actuator, Black Bezel, 1NO, Non-Illuminated, Flush Mounting, Nema 3, 3R, 4, 4X, 12, 13, Momentary, 22.5 MM, Flush Pushbutton, E22 Series
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
782113469041 / 00782113469041
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.54 (Each)
Resources
Images
 
 
E22PB2 - Small Image
 
E22PB2 - Large Image
Attachments
 
 
E22PB2 - Specification Sheet
Brochures
 
 
E22PB2 - Brochure
Other Links
 
 
E22PB2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Flush
Dimensions and Weight
Height
1.5
Width
1.5
Depth
2
Size
22.5 mm
Descriptions
Description
PB FLUSH BKBZ R
extra long description
ETN E22PB2 PB FLUSH BKBZ R
Product Type
PB Flush BKBZ R
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Long Description
Eaton, Non-metallic Heavy-Duty Pushbutton,Red,Plastic Actuator,Black bezel,1NO,Non-illuminated,Flush mounting,NEMA 3, 3R, 4, 4X, 12, 13,Momentary,22.5 mm,Flush Pushbutton,E22 Series
Additional Information
Contact Configuration
1 NO
action
Red
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E22PB2
Model
Pushbutton
GTIN
00782113469041
UPC
782113469041
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Mounting
FLUSH
standard
Lloyd's Register Certified,IEC 947-5-1 MTTA,UL 508,CSA Certified,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E22PB2.
Jump To:

Cross Referenced

These items are similar to E22PB2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E22PB2 Eaton 00782113469041
HW1B-M1-R Idec n/a
800FPF4 Rockwell Automation 66207356930
ZA2BA4 TELE n/a
M22SDR Eaton 00786685275345
080XPRG GENERAL ELECTRIC n/a
4B630 WW GRAINGER n/a
800EF4 Rockwell Automation n/a
XBFA114 Schneider Electric n/a
ZA2BA4 Schneider Electric 00785901248071
3SB30000AA21 Siemens 00754554520599
ZB5AA4 Schneider Electric 78590135533

* All prices subject to change.

Begin Live Chat