E22T3 - Il PB Extd CRBZ G

Eaton

  • $41.30 (Each)
  • $41.30 (Each)
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
E22T3
Manufacturer
Eaton
Manufacturer's Part Number
E22T3
Description
Il PB Extd CRBZ G
Eaton E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, 25 MM, Nema 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Green Actuator, Extended, Plastic, No Light Unit, Chrome Bezel
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
782113469546 / 00782113469546
Weight per unit
0.0839 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.30 (Each)
Resources
Images
 
 
E22T3 - Small Image
 
E22T3 - Large Image
Attachments
 
 
E22T3 - Specification Sheet
Brochures
 
 
E22T3 - Brochure
Other Links
 
 
E22T3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Extended
Dimensions and Weight
Height
1.5
Size
25 mm
Width
4
Depth
5
Descriptions
Description
IL PB EXTD CRBZ G
extra long description
ETN E22T3 IL PB EXTD CRBZ G
Product Type
Il PB Extd CRBZ G
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Long Description
Eaton E22 Pushbutton, 22.5 mm, Non-metallic Heavy-Duty, 25 mm, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Green actuator, Extended, Plastic, No light unit, Chrome bezel
Additional Information
action
Green
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E22T3
Model
Pushbutton
GTIN
00782113469546
UPC
782113469546
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.0839
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
IEC 947-5-1 MTTA,Lloyd's Register Certified,CSA Certified,UL 508,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E22T3.
Jump To:

Cross Referenced

These items are similar to E22T3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E22T3 Eaton 00782113469546
E22TP3 Eaton n/a
EM22T3 Eaton 00782114742037
HW4L-M2-G Idec n/a
800FMLE3 Rockwell Automation n/a
3SB35010BA41 Siemens 00754554840994
P9MPLVSD GENERAL ELECTRIC n/a
6KX99 WW GRAINGER n/a
RLTHGN Klockner Moeller n/a
RLTHGNS Klockner Moeller n/a
CBKMPIFLG Rockwell Automation n/a
ZB4BW133 Schneider Electric 00785901353898
3SB10010AE20 Siemens n/a
3SB35010AB61 Siemens n/a
3SB35010BB71 Siemens n/a

* All prices subject to change.

Begin Live Chat