E22VF1D - E22VF1D Sel SW

Eaton Cutler-Hammer

  • $48.45 (Each)
  • $48.45 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E22VF1D
Manufacturer
Eaton Cutler-Hammer
Manufacturer's Part Number
E22VF1D
Description
E22VF1D Sel SW
Non Illuminated Selector Switch, Knob Lever; Size 22.5 MM; Contact Rating 600 Vac 10 Ampere, 600 VDC 2.5 Ampere; Operation Type Maintained; Contact Configuration 2NO; 2 Position; Throw Center-Right 45 Deg; Cam Code 2; Knob Color Black
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
782113560175 / 00782113560175
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.45 (Each)
Resources
Images
 
 
E22VF1D - Small Image
 
E22VF1D - Large Image
Attachments
 
 
E22VF1D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Operation Type
MAINTAINED
Material, Color, and Finish
Knob Color
BLACK
Bezel Material
CHROME PLATED BRASS
Body Material
GLASS FILLED NYLON
Actuator Material
POLYESTER/POLYCARBONATE
Dimensions and Weight
Size
22.5 mm
Descriptions
Product Type
Selector Switch
Description
E22VF1D SEL SW
extra long description
KNOB LEVER; SIZE 22.5 MM; CONTACT RATING 600 VAC 10 AMPERE, 600 VDC 2.5 AMPERE; OPERATION TYPE MAINTAINED; CONTACT CONFIGURATION 2NO; 2 POSITION; THROW CENTER-RIGHT 45 DEG; CAM CODE 2; KNOB COLOR BLACK; GLASS FILLED NYLON BODY; POLYESTER/POLYCARBONATE ACTUATOR; CHROME PLATED BRASS BEZEL; NEMA 3/3R/4/4X/12/13, IP65; APPROVAL UL 508, CSA, CE, MTTA, LLOYDS; E22 MODEL; MAKE AND EMERGENCY INTERRUPTING CAPACITY 120 VAC 60 AMPERE, 240 VAC 30 AMPERE, 480 VAC 15 AMPERE, 600 VAC 12 AMPERE, 125 VDC 0.55 AMPERE, 250 V
Additional Information
MAKE AND EMERGENCY INTERRUPTING CAPACITY 120 VAC 60 AMPERE, 240 VAC 30 AMPERE, 480 VAC 15 AMPERE, 600 VAC 12 AMPERE, 125 VDC 0.55 AMPERE, 250 VDC 0.27 AMPERE, 440/600 VDC 0.1 AMPERE
Long Description
NON ILLUMINATED SELECTOR SWITCH, KNOB LEVER; SIZE 22.5 MM; CONTACT RATING 600 VAC 10 AMPERE, 600 VDC 2.5 AMPERE; OPERATION TYPE MAINTAINED; CONTACT CONFIGURATION 2NO; 2 POSITION; THROW CENTER-RIGHT 45 DEG; CAM CODE 2; KNOB COLOR BLACK
Commodity Description
SELECTOR SWITCH COMPLETE ASSEMBLIES
Additional Information
Number of Positions
2 A
Cam Code
2 A
Contact Configuration
2NO
Contact Rating
600 VAC 10 AMPERE, 600 VDC 2.5 AMPERE
Throw
CENTER-RIGHT 45 DEG
Manufacturer Information
Brand
CUTLER-HAMMER DISTRIBUTION EQUIPMENT/CONTROLS
Manufacturers Part Number
E22VF1D
Model
E22
GTIN
00782113560175
UPC
782113560175
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
KNOB LEVER
Availability
Status
Inactive
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 3/3R/4/4X/12/13, IP65
Approval
UL 508, CSA, CE, MTTA, LLOYDS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat