E30KA330 - Type A BTN Extd Green Start

Eaton

  • $21.76 (Each)
  • $21.76 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E30KA330
Manufacturer
Eaton
Manufacturer's Part Number
E30KA330
Description
Type A BTN Extd Green Start
Eaton E30 Pushbutton E30, Button, 30.5 MM, Square Multifunction Watertight/Oiltight, Used With Pushbutton, Square Multifunction, Type A, Extended, Green Actuator, Start, 3/16 Inch High Letter Size
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Compact Pilot Devices
UNSPSC
N/A
UPC/GTIN
782113464893 / 00782113464893
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.76 (Each)
Resources
Images
 
 
E30KA330 - Small Image
 
E30KA330 - Large Image
 
E30KA330 - Large Image
 
E30KA330 - Large Image
Attachments
 
 
E30KA330 - Specification Sheet
Other Links
 
 
E30KA330 - Other
 
E30KA330 - Other
 
E30KA330 - Other
Brochures
 
 
E30KA330 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Type A, extended
Dimensions and Weight
Height
0.3
Depth
1.3
Width
1.3
Descriptions
Product Type
Type A BTN Extd Green Start
extra long description
ETN E30KA330 TYPE A BTN EXTD GREEN
Features
These square, multifunctional operators feature die cast construction to prevent the passing of oil and other contaminants through the operator into the contact structure or panel interior. The attractive square operator styling, coupled with custom legending of colored button and lenses and many special function accessories, makes E30 30.5 mm components ideal for a variety of industrial and OEM applications.
Description
TYPE A BTN EXTD GREEN START
Long Description
Eaton E30 pushbutton E30, Button, 30.5 mm, Square Multifunction Watertight/Oiltight, Used with Pushbutton, square multifunction, Type A, extended, Green actuator, START, 3/16 inch high letter size
Additional Information
action
Green
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E30KA330
Model
Pushbutton
GTIN
00782113464893
UPC
782113464893
Taxonomies, Classifications, and Categories
Category Description
COMPACT PILOT DEVICES
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat