E50SBN - E50 Switch Body With 120VAC Neon Light 2NO-2NC

Eaton

  • $344.54 (Each)
  • $344.54 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E50SBN
Manufacturer
Eaton
Manufacturer's Part Number
E50SBN
Description
E50 Switch Body With 120VAC Neon Light 2NO-2NC
Eaton E50 Nema Heavy Duty Plug-In Limit Switch, 10A At 12 Vac, 1A At 125 VDC, 2NO-2NC, Die Cast Zinc, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, 120 Vac, 10A, 1A, -40° to 250°F (-40° to 121°C), E50 Heavy Duty Plug In
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Bodies Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113312835 / 00782113312835
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$344.54 (Each)
Resources
Images
 
 
E50SBN - Small Image
 
E50SBN - Large Image
 
E50SBN - Large Image
 
E50SBN - Large Image
 
E50SBN - Large Image
 
E50SBN - Large Image
 
E50SBN - Large Image
Attachments
 
 
E50SBN - Specification Sheet
Other Links
 
 
E50SBN - Other
 
E50SBN - Other
 
E50SBN - Other
 
E50SBN - Other
 
E50SBN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Limit Switch Body, 2NO/2NC, Neon
extra long description
ETN E50SBN LIMIT SWITCH BODY,2NO/2N
Description
E50 SWITCH BODY WITH 120VAC NEON LIGHT 2NO-2NC
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
Long Description
Eaton E50 NEMA heavy duty plug-in limit switch, 10A at 12 Vac, 1A at 125 Vdc, 2NO-2NC, Die cast zinc, NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, 120 Vac, 10A, 1A, -40° to 250°F (-40° to 121°C), E50 Heavy Duty Plug In
Additional Information
Contact Rating
10A at 12 Vac, 1A at 125 Vdc
Contact Configuration
2 NO-2 NC
dimensions
3.1400 IN X 1.5400 IN X 1.7300 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50SBN
GTIN
00782113312835
UPC
782113312835
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
standard
UL Recognized,CSA Certified,RoHS Compliant
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherStationary Mach Equip In Factory - Machine Tools: CuttingStationary Mach Equip In Factory - Machine Tools: Forming
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat