E57LAL12T110 - 12MM STD Ind Prox 3W DC NPN

Eaton

  • $126.69 (Each)
  • $126.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E57LAL12T110
Manufacturer
Eaton
Manufacturer's Part Number
E57LAL12T110
Description
12MM STD Ind Prox 3W DC NPN
Etn E57LAL12T110 12MM STD Ind Prox
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Inductive Proximity Sensor Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
41111926 - Proximity sensors
UPC/GTIN
782113742960 / 00782113742960
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$126.69 (Each)
Resources
Attachments
 
 
E57LAL12T110 - Specification Sheet
Images
 
 
E57LAL12T110 - Small Image
 
E57LAL12T110 - Large Image
 
E57LAL12T110 - Large Image
 
E57LAL12T110 - Video
Other Links
 
 
E57LAL12T110 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
12MM STD Ind Prox 3W DC NPN
Description
12MM STD IND PROX 3W DC NPN
Features
E57G general purpose sensors are a cost-effective solution that is optimised to include only those functions that are necessary for basic, reliable sensing without lacking the performance or features you expect in an Eaton product. These sensors include various diameter options designed to fit a variety of applications.
Long Description
ETN E57LAL12T110 12MM STD IND PROX
Additional Information
media
Yes
Accuracy
< 1% sensing range
dimensions
2.4600 IN X 0.4700 IN X 0.4700 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E57LAL12T110
GTIN
00782113742960
UPC
782113742960
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Inductive Proximity Sensor
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
environmental conditions
NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13, IP67, IP69K
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat