E64CAT2T - Self Contained Photoelect Vend

Eaton

  • $689.17 (Each)
  • $689.17 (Each)

Availability: Currently Out Of Stock
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
E64CAT2T
Manufacturer
Eaton
Manufacturer's Part Number
E64CAT2T
Description
Self Contained Photoelect Vend
Eaton Photoelectric Sensor, E64, Diffuse Reflective, Right Angle, Output (Yellow), Stability (Green), Power On (Green), Screw Terminals, 3A At 250 Vac/30 VDC, SPST Relay Form C, 20-240 Vac, 20-60 VDC
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113435497 / 00782113435497
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$689.17 (Each)
Resources
Attachments
 
 
E64CAT2T - Specification Sheet
Images
 
 
E64CAT2T - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Screw Terminal
Descriptions
extra long description
ETN E64CAT2T SELF CONTAINED PHOTOEL
Features
The E64 terminal base series offers unique features well suited to a variety of applications including conveyor control. The sensors are available in thru-beam, reflex, polarized reflex and diffuse reflective sensing modes, and offer 1, 2 Amp output current switching capacity. Time delay versions offer built-in control capability with settings for normal operation, on delay, off delay, on-off delay, or one-shot delay.
Product Type
Self Contained Photoelect Vend
Description
SELF CONTAINED PHOTOELECT VEND
Long Description
Eaton Photoelectric Sensor, E64, Diffuse Reflective, Right Angle, Output (yellow), stability (green), power ON (green), Screw Terminals, 3A at 250 Vac/30 Vdc, SPST relay Form C, 20-240 Vac, 20-60 Vdc
Additional Information
dimensions
3.9700 IN X 2.7400 IN X 0.8100 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E64CAT2T
GTIN
00782113435497
UPC
782113435497
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Photoelectric sensor accessory
Packaging
Weight per each
0.42
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-25° to 55°F
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat