E75PP1MPM12 - 20CM Adjustable Perfectprox? 50X50MM Body M12 Conn

Eaton

  • $363.75 (Each)
  • $363.75 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E75PP1MPM12
Manufacturer
Eaton
Manufacturer's Part Number
E75-PP1MP-M12
Description
20CM Adjustable Perfectprox? 50X50MM Body M12 Conn
Eaton 20 Series Self Contained Metal Body Photoelectric Sensor Replacement Cover, Photoelectric, Right Angle, Die Cast Aluminum Enclosure
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
786685262420 / 00786685262420
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$363.75 (Each)
Resources
Images
 
 
E75PP1MPM12 - Small Image
 
E75PP1MPM12 - Large Image
Attachments
 
 
E75PP1MPM12 - Specification Sheet
Tech Bulletins
 
 
E75PP1MPM12 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
M12
Dimensions and Weight
Width
0.9
Length
1.97
Height
2.6
Descriptions
Description
20CM ADJUSTABLE PERFECTPROX? 50X50MM BODY M12 CONN
Features
The IntelliView series from Eaton is a family of compact, high-performance specialty photoelectric sensors designed to solve a wide array of sensing challenges. IntelliView encompasses a variety of new sensing technologies: color, contrast and luminescence sensing; field-adjustable foreground and background suppression sensing; short-range distance sensing with analog outputs; and long-range, high-precision laser distance sensing with analog outputs. To fit into your application, IntelliView sensors are av
Product Type
Photo Sensor, Adj Pprox, 80CM, M12, PNP
extra long description
ETN E75-PP1MP-M12 PHOTO SENSOR,ADJ
Long Description
Eaton 20 Series Self Contained Metal Body Photoelectric Sensor Replacement Cover, Photoelectric, Right Angle, Die Cast Aluminum enclosure
Additional Information
dimensions
1.9700 IN X 0.9000 IN X 2.6000 IN
Manufacturer Information
Manufacturers Part Number
E75-PP1MP-M12
Brand
Eaton
GTIN
00786685262420
UPC
786685262420
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Photoelectric sensors
Availability
Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-13° to 131°F (-25° to 55°C)
standard
Contact Manufacturer
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat