ECN0521AAAR63D - Non-Combo Nema 1 FVNR SZ 2 120V Coil

Eaton

  • $1202.05 (Each)
  • $1,202.05 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECN0521AAAR63D
Manufacturer
Eaton
Manufacturer's Part Number
ECN0521AAAR63D
Description
Non-Combo Nema 1 FVNR SZ 2 120V Coil
Non-Combination Non-Reversing Starter, 110 to 120 V Ac, 1 Phase, 9 to 45 A, 11.6 LB
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Enclosed
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685450933 / 00786685450933
Weight per unit
11.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,202.05 (Each)
Resources
Images
 
 
ECN0521AAAR63D - Large Image
 
ECN0521AAAR63D - Large Image
 
ECN0521AAAR63D - Large Image
 
ECN0521AAAR63D - Large Image
 
ECN0521AAAR63D - Large Image
Other Links
 
 
ECN0521AAAR63D - Other
 
ECN0521AAAR63D - Other
 
ECN0521AAAR63D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Current Rating
9 to 45 A
Dimensions and Weight
Width
10.1
Depth
14.9
Height
8.5
Size
NEMA size 2
Descriptions
Product Type
Non-Combination Non-Reversing Starter
Long Description
Non-Combination Non-Reversing Starter, 110 to 120 V ac, 1 Phase, 9 to 45 A, 11.6 lb
Short Description
Non-Combination Non-Reversing Starter, 110 to 120 VAC, 3 Phase, 9 to 45 A
Special Features
C440 Solid-State Overload or Bi-Metallic Overload offering available
extra long description
ETN ECN0521AAA-R63/D NON-COMBO NEMA
Description
NON-COMBO NEMA 1 FVNR SZ 2 120V COIL
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
Coil Voltage
110 to 120 V ac
Enclosure Type
Nema 1
Standards Met
UL Listed;CSA Certified
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
ECN0521AAAR63D
Brand
Eaton Corp
GTIN
00786685450933
UPC
786685450933
Taxonomies, Classifications, and Categories
Category Description
ENCLOSED
Packaging
Weight
11.6 lb
Weight per each
11.6
Carton
1
Uses, Certifications, and Standards
standard
UL Listed file E1491,Contact Manufacturer
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat