H1030 - Heater Coil

Eaton

  • $334.67 (Each)
  • $0.00 (Per 0)

  • $334.67 (Each)
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
H1030
Manufacturer
Eaton
Manufacturer's Part Number
H1030
Description
Heater Coil
Eaton Freedom Nema Heater Coil, Heater Coil, Citation and Misc Acce , 30
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
Overload Relays & Accessories
UNSPSC
N/A
UPC/GTIN
782113212654 / 00782113212654
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$334.67 (Each)
Carton
None Available
Standard Packaging
$334.67 (Each)
Resources
Other Links
 
 
H1030 - Other
 
H1030 - Other
Brochures
 
 
H1030 - Brochure
Attachments
 
 
H1030 - Specification Sheet
Images
 
 
H1030 - Large Image
 
H1030 - Large Image
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
ETN H1030 HEATER COIL
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Product Type
Heater Coil
Description
HEATER COIL
Long Description
Eaton Freedom NEMA heater coil, HEATER COIL, Citation and Misc Acce , 30
Special Features
Used with Citation Controls
Additional Information
dimensions
2.1000 IN X 1.2000 IN X 0.8000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
H1030
GTIN
00782113212654
UPC
782113212654
Taxonomies, Classifications, and Categories
Type
Heater Coil
Packaging
Weight per each
0.01
Carton
0
Package
1
Uses, Certifications, and Standards
standard
Contact Manufacturer,Not Applicable
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat