H20183 - Freedom Heater Coil Pack

Eaton

  • $130.41 (Each)
  • $130.41 (Each)
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
H20183
Manufacturer
Eaton
Manufacturer's Part Number
H2018-3
Description
Freedom Heater Coil Pack
Freedom Standard Trip Heater Pack, Standard Trip, Class 20 , Nema, IEC , Full Load Range 18A 20.2A 22.3A 24.5A Dial Positions A B C D Respectively, Overload Relay 105 or 144a
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
782113626574 / 00782113626574
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.41 (Each)
Resources
Other Links
 
 
H20183 - Other
 
H20183 - Other
 
H20183 - Other
Images
 
 
H20183 - Large Image
 
H20183 - Large Image
 
H20183 - Large Image
Attachments
 
 
H20183 - Specification Sheet
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
FREEDOM HEATER COIL PACK
Product Type
H2018-3
extra long description
ETN H2018-3 H2018-3
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Freedom Standard Trip Heater Pack, Standard Trip, Class 20 , NEMA, IEC , full load range 18A 20.2A 22.3A 24.5A Dial positions A B C D respectively, overload relay 105 or 144A
Special Features
Used with starter sizes 3-4, IEC Sizes L-N (Series A)
Additional Information
dimensions
3.4000 IN X 2.4000 IN X 1.9000 IN
Trip Type
Standard Trip, Class 20
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
H2018-3
GTIN
00782113626574
UPC
782113626574
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater Coil
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat