H20193 - Freedom Heater Coil Pack

Eaton

  • $121.87 (Each)
  • $121.87 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H20193
Manufacturer
Eaton
Manufacturer's Part Number
H2019-3
Description
Freedom Heater Coil Pack
Freedom Standard Trip Heater Pack, Standard Trip, Class 20 , Nema, IEC , Full Load Range 24.6A 27.6A 30.5A 33.4A Dial Positions A B C D Respectively, Overload Relay 105 or 144a
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
782113626581 / 00782113626581
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.87 (Each)
Resources
Attachments
 
 
H20193 - Specification Sheet
Images
 
 
H20193 - Large Image
 
H20193 - Large Image
 
H20193 - Large Image
Other Links
 
 
H20193 - Other
 
H20193 - Other
 
H20193 - Other
Brochures
 
 
H20193 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
C-H H2019-3 Heater Packs
Long Description
Freedom Standard Trip Heater Pack, Standard Trip, Class 20 , NEMA, IEC , full load range 24.6A 27.6A 30.5A 33.4A Dial positions A B C D respectively, overload relay 105 or 144A
Special Features
Used with starter sizes 3-4, IEC Sizes L-N (Series A)
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Description
FREEDOM HEATER COIL PACK
extra long description
ETN H2019-3 C-H H2019-3 HEATER PACK
Additional Information
dimensions
2.4000 IN X 2.1000 IN X 3.3000 IN
Trip Type
Standard Trip, Class 20
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
H2019-3
GTIN
00782113626581
UPC
782113626581
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater Coil
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat