HT8A - Contact Block 1no

Eaton

  • $35.44 (Each)
  • $35.44 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HT8A
Manufacturer
Eaton
Manufacturer's Part Number
HT8A
Description
Contact Block 1no
30.5 MM, Watertight/Oiltight-HT800, Contact Block, Without Guard, No_
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Contact Blocks Mark as Incorrect
Suggest a New Category
Classification
Contact Blocks
UNSPSC
N/A
UPC/GTIN
782113556444 / 00782113556444
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.44 (Each)
Resources
Images
 
 
HT8A - Video
 
HT8A - Small Image
 
HT8A - Large Image
Attachments
 
 
HT8A - Specification Sheet
Tech Bulletins
 
 
HT8A - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CONTACT BLOCK 1NO
Product Type
Contact Block, 1no
extra long description
ETN HT8A CONTACT BLOCK, 1NO
Features
Eaton's HT800 series features a wide variety of devices, including momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push-pull switches. They are corrosion resistant and water- and oil-tight devices that are suitable for industrial applications, including replacement of other manufacturer's 30.5 mm pushbutton devices.
Long Description
30.5 mm, Watertight/Oiltight-HT800, Contact block, Without guard, NO_
Special Features
Contact Block
Additional Information
dimensions
1.9000 IN X 1.3000 IN X 2.2000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HT8A
GTIN
00782113556444
UPC
782113556444
Taxonomies, Classifications, and Categories
Type
Pushbutton accessory
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat