M22K02SMC10 - 2 NC Self-Monitoring Contact Block

Eaton

  • $57.19 (Each)
  • $57.19 (Each)

  • $571.90 (Per 10)
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
M22K02SMC10
Manufacturer
Eaton
Manufacturer's Part Number
M22K02SMC10
Description
2 NC Self-Monitoring Contact Block
Eaton M22 Contact Block, 22.5 MM, Front, Screw, Button: Black, SMCB, 2NC, IP66, Nema 4X, 13
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Contact Blocks Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
786685476483 / 00786685476483
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.19 (Each)
Standard Packaging
$571.90 (Per 10)
Resources
Tech Bulletins
 
 
M22K02SMC10 - Tech Bulletin
Attachments
 
 
M22K02SMC10 - Specification Sheet
Images
 
 
M22K02SMC10 - Small Image
 
M22K02SMC10 - Large Image
Other Links
 
 
M22K02SMC10 - Other
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
22.5 mm
Descriptions
extra long description
ETN M22-K02SMC10 2 NC SELF-MONITORI
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
2 NC Self-Monitoring Contact Block
Description
2 NC SELF-MONITORING CONTACT BLOCK
Long Description
Eaton M22 contact block, 22.5 mm, Front, Screw, Button: Black, SMCB, 2NC, IP66, NEMA 4X, 13
Additional Information
dimensions
1.4600 IN X 1.1800 IN X 1.0300 IN
Manufacturer Information
Manufacturers Part Number
M22K02SMC10
Brand
EATON CUTLER-HAMMER
GTIN
00786685476483
UPC
786685476483
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Lloyd's Register Certified,CSA Certified,CCC Marked,CE Marked,Bureau Veritas,GoST-R
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat