M22MDRPRK01 - MTN Mushroom PB Red 1NC Metal-BZL

Eaton

  • $62.30 (Each)
  • $62.30 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22MDRPRK01
Manufacturer
Eaton
Manufacturer's Part Number
M22M-DRP-R-K01
Description
MTN Mushroom PB Red 1NC Metal-BZL
Eaton M22 Modular Pushbutton, Red, Modular Pushbutton, 1NC, Nema 4X, 13, IP67, IP69K (IP66 Key-Release), M22, 22.5 MM, Metal
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685862200 / 00786685862200
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.30 (Each)
Resources
Images
 
 
M22MDRPRK01 - Small Image
 
M22MDRPRK01 - Large Image
Attachments
 
 
M22MDRPRK01 - Specification Sheet
Tech Bulletins
 
 
M22MDRPRK01 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Mushroom
Dimensions and Weight
Depth
1.5
Height
1.5
Width
1.5
Size
22.5 mm
Descriptions
Product Type
MTN Mushroom PB Red 1NC, Metal-BZL
Description
MTN MUSHROOM PB RED 1NC METAL-BZL
extra long description
ETN M22M-DRP-R-K01 MTN MUSHROOM PB
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
Eaton M22 modular pushbutton, Red, Modular Pushbutton, 1NC, NEMA 4x, 13, IP67, IP69K (IP66 key-release), M22, 22.5 mm, Metal
Additional Information
Contact Configuration
1 NC
action
Red
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
M22M-DRP-R-K01
Model
Modular pushbutton
GTIN
00786685862200
UPC
786685862200
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.07
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
CSA Certified,CCC Marked,Lloyd's Register Certified,Bureau Veritas,GoST-R,CE Marked
environmental conditions
IP67, IP69K
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat