M22PV60P - E-Stop Push-Pull 60MM

Eaton

  • $46.38 (Each)
  • $46.38 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22PV60P
Manufacturer
Eaton
Manufacturer's Part Number
M22-PV60P
Description
E-Stop Push-Pull 60MM
Eaton M22 Modular Pushbutton, 22.5 MM Modular Pushbuttons Push-Pull Emergency Stops, Non-Illuminated, 60 MM
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685610405 / 00786685610405
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.38 (Each)
Resources
Tech Bulletins
 
 
M22PV60P - Tech Bulletin
Attachments
 
 
M22PV60P - Specification Sheet
Other Links
 
 
M22PV60P - Other
Images
 
 
M22PV60P - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
extra long description
ETN M22-PV60P E-STOP PUSH-PULL, 60M
Product Type
E-Stop Push-Pull, 60MM
Description
E-STOP PUSH-PULL 60MM
Long Description
Eaton M22 modular pushbutton, 22.5 mm Modular Pushbuttons Push-Pull Emergency stops, Non-illuminated, 60 mm
Additional Information
dimensions
3.0000 IN X 3.0000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
M22-PV60P
GTIN
00786685610405
UPC
786685610405
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat