M22PVT60P - E-Stop Twist-Release 60MM

Eaton

  • $72.12 (Each)
  • $72.12 (Each)
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
M22PVT60P
Manufacturer
Eaton
Manufacturer's Part Number
M22PVT60P
Description
E-Stop Twist-Release 60MM
Eaton M22 Modular Twist-to-Release Emergency Stop Operator, 22.5 MM, 60 MM Pushbutton, Twist-to-Release, Non-Illuminated, Button: Red, IP67, IP69K, Nema 4X, 13, 100, 000 Operations
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
786685450056 / 00786685450056
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.12 (Each)
Resources
Tech Bulletins
 
 
M22PVT60P - Tech Bulletin
Images
 
 
M22PVT60P - Large Image
 
M22PVT60P - Large Image
 
M22PVT60P - Large Image
Attachments
 
 
M22PVT60P - Specification Sheet
Other Links
 
 
M22PVT60P - Other
 
M22PVT60P - Other
 
M22PVT60P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
60 mm Pushbutton
Dimensions and Weight
Size
22.5 mm
Descriptions
Description
E-STOP TWIST-RELEASE 60MM
extra long description
ETN M22-PVT60P E-STOP TWIST-RELEASE
Long Description
Eaton M22 Modular Twist-to-Release Emergency Stop Operator, 22.5 mm, 60 mm Pushbutton, Twist-to-Release, Non-illuminated, Button: Red, IP67, IP69K, NEMA 4X, 13, 100,000 Operations
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
E-Stop Twist-Release, 60MM
Additional Information
operating cycles
100,000
dimensions
2.5000 IN X 3.0000 IN X 2.5000 IN
action
Twist-to-Release
Manufacturer Information
Manufacturers Part Number
M22PVT60P
Brand
EATON CUTLER-HAMMER
GTIN
00786685450056
UPC
786685450056
Taxonomies, Classifications, and Categories
Type
Modular pushbutton
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,CCC Marked,Lloyd's Register Certified,CE Marked,GoST-R,Bureau Veritas
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat