M22SPVT - Twist-Release BLK

Eaton

  • $56.68 (Each)
  • $56.68 (Each)
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
M22SPVT
Manufacturer
Eaton
Manufacturer's Part Number
M22S-PVT
Description
Twist-Release BLK
Eaton M22 Modular Twist-to-Release Emergency Stop Operator, 22.5 MM, 35 MM Pushbutton, Twist-to-Release, Non-Illuminated, Button: Black, IP67, IP69K, Nema 4X, 13, 100, 000 Operations
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
786685271613 / 00786685271613
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.68 (Each)
Resources
Attachments
 
 
M22SPVT - Specification Sheet
Images
 
 
M22SPVT - Small Image
 
M22SPVT - Large Image
 
M22SPVT - Large Image
 
M22SPVT - Large Image
Other Links
 
 
M22SPVT - Other
 
M22SPVT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
35 mm pushbutton
Dimensions and Weight
Size
22.5 mm
Descriptions
Description
TWIST-RELEASE BLK
extra long description
ETN M22S-PVT TWIST-RELEASE BLK
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
Eaton M22 Modular Twist-to-Release Emergency Stop Operator, 22.5 mm, 35 mm Pushbutton, Twist-to-Release, Non-illuminated, Button: Black, IP67, IP69K, NEMA 4X, 13, 100,000 Operations
Product Type
Twist-Release BLK
Additional Information
action
Twist-to-Release
operating cycles
100,000
dimensions
2.5000 IN X 2.5000 IN X 1.5000 IN
Manufacturer Information
Manufacturers Part Number
M22S-PVT
Brand
Eaton
GTIN
00786685271613
UPC
786685271613
Taxonomies, Classifications, and Categories
Type
Modular pushbutton
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
Lloyd's Register Certified,CCC Marked,CSA Certified,GoST-R,Bureau Veritas,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat