M22SR470KRH - Potentiometer BLK-BZL 470K Oversized

Eaton

  • $177.05 (Each)
  • $177.05 (Each)

Availability: Currently Out Of Stock
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
M22SR470KRH
Manufacturer
Eaton
Manufacturer's Part Number
M22S-R470K-RH
Description
Potentiometer BLK-BZL 470K Oversized
Eaton M22 Potentiometer, Oversized Knob, 22.5 MM, Bezel: Black, Black, IP67, IP69K, Nema 4X, 21, Oversized Knob, 470 RK Resistance
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685276885 / 00786685276885
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$177.05 (Each)
Resources
Images
 
 
M22SR470KRH - Large Image
Attachments
 
 
M22SR470KRH - Specification Sheet
Other Links
 
 
M22SR470KRH - Other
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
22.5 mm
Descriptions
extra long description
ETN M22S-R470K-RH POTENTIOMETER BLK
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
Potentiometer BLK-BZL 470K Oversized
Description
POTENTIOMETER BLK-BZL 470K OVERSIZED
Long Description
Eaton M22 Potentiometer, Oversized Knob, 22.5 mm, Bezel: Black, Black, IP67, IP69K, NEMA 4X, 21, Oversized knob, 470 Rk Resistance
Additional Information
dimensions
1.1700 IN X 1.1700 IN X 1.1500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22S-R470K-RH
GTIN
00786685276885
UPC
786685276885
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Potentiometer
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Automation and Monitoring
standard
Lloyd's Register Certified,CCC Marked,CSA Certified,Bureau Veritas,GoST-R,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat