M22SWKV - Non-Ill V-Pos MTN Sel SWTCH THB-GP BLK-BZL

Eaton

  • $14.14 (Each)
  • $14.14 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22SWKV
Manufacturer
Eaton
Manufacturer's Part Number
M22S-WKV
Description
Non-Ill V-Pos MTN Sel SWTCH THB-GP BLK-BZL
Selector Switch, M22 Series, 2 Positions, Knob Actuator, Maintained Switch Action, Black, 1.17 X 1.17 X 1.06 In Size, Non-Illuminated, 0.05 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685280820 / 00786685280820
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.14 (Each)
Resources
Images
 
 
M22SWKV - Small Image
 
M22SWKV - Large Image
 
M22SWKV - Large Image
 
M22SWKV - Large Image
Specifications Sheets
 
 
M22SWKV - Specification Sheet
Attachments
 
 
M22SWKV - Specification Sheet
Tech Bulletins
 
 
M22SWKV - Tech Bulletin
Other Links
 
 
M22SWKV - Other
 
M22SWKV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Knob
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
1.17 x 1.17 x 1.06 in
Descriptions
Product Type
Selector Switch
Long Description
Selector Switch, M22 Series, 2 Positions, Knob Actuator, Maintained Switch Action, Black, 1.17 x 1.17 x 1.06 in Size, Non-Illuminated, 0.05 lb
Short Description
Selector Switch M22, Knob, Maintained, Black
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
extra long description
ETN M22S-WKV NON-ILL VPOS MTN SEL S
Description
NON-ILL V-POS MTN SEL SWTCH THB-GP BLK-BZL
Additional Information
Number of Positions
2
actuator type
Knob
Switch Action
Maintained
Illuminated/Non-Illuminated
Non-Illuminated
Standards Met
CSA Certified;CCC Marked;Lloyd’s Register Certified;CE Marked;Bureau Veritas;Gost-R
dimensions
1.1700 IN X 1.1700 IN X 1.0600 IN
operating cycles
100,000
action
Maintained V position
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22S-WKV
series
M22
GTIN
00786685280820
UPC
786685280820
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight
0.05 lb
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 4X;13
standard
CSA Certified,CCC Marked,Lloyd's Register Certified,Bureau Veritas,CE Marked,GoST-R
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat