M22SWRK3 - Non-Ill 3-Pos MTN Sel SWTCH THB-GP BLK-BZL

Eaton

  • $13.79 (Each)
  • $13.79 (Each)
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
M22SWRK3
Manufacturer
Eaton
Manufacturer's Part Number
M22S-WRK3
Description
Non-Ill 3-Pos MTN Sel SWTCH THB-GP BLK-BZL
Eaton M22 Modular Pushbutton, M22 Modular Selector Switch Operator, 22.5 MM, Knob, Maintained, Non-Illuminated, Bezel: Black, Button: Black, IP66, Nema 4X, 13, Three-Position, 100, 000 Operations
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685281094 / 00786685281094
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.79 (Each)
Resources
Tech Bulletins
 
 
M22SWRK3 - Tech Bulletin
Attachments
 
 
M22SWRK3 - Specification Sheet
Images
 
 
M22SWRK3 - Large Image
 
M22SWRK3 - Large Image
Other Links
 
 
M22SWRK3 - Other
 
M22SWRK3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Knob
Dimensions and Weight
Size
22.5 mm
Descriptions
Description
NON-ILL 3-POS MTN SEL SWTCH THB-GP BLK-BZL
extra long description
ETN M22S-WRK3 NON-ILL 3POS MTN SEL
Product Type
Non-Ill 3POS MTN Sel SW THB-GP BLK-BZL
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
Eaton M22 modular pushbutton, M22 Modular Selector Switch Operator, 22.5 mm, Knob, Maintained, Non-illuminated, Bezel: Black, Button: Black, IP66, NEMA 4X, 13, Three-position, 100,000 Operations
Additional Information
operating cycles
100,000 operations
dimensions
1.1700 IN X 1.1700 IN X 1.0600 IN
action
Maintained
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22S-WRK3
GTIN
00786685281094
UPC
786685281094
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
Lloyd's Register Certified,CCC Marked,CSA Certified,Bureau Veritas,CE Marked,GoST-R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat