M22XDSWRGYB - FLSH Button 6-Pack For Non-Ill PB

Eaton

  • $7.44 (Each)
  • $7.44 (Each)

Availability: Currently Out Of Stock
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
M22XDSWRGYB
Manufacturer
Eaton
Manufacturer's Part Number
M22-XD-SWRGYB
Description
FLSH Button 6-Pack For Non-Ill PB
Eaton M22 Pushbutton Button Plate, M22 Button Plate, 22.5 MM, Flush, Non-Illuminated, Button: Black, White, Red, Green, Yellow, Blue, IP67, IP69K, Nema 4X, 21
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685273624 / 00786685273624
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.44 (Each)
Resources
Attachments
 
 
M22XDSWRGYB - Specification Sheet
Images
 
 
M22XDSWRGYB - Large Image
Other Links
 
 
M22XDSWRGYB - Other
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
22.5 mm
Descriptions
extra long description
ETN M22-XD-SWRGYB FLSH BUTTON 6-PAC
Description
FLSH BUTTON 6-PACK FOR NON-ILL PB
Product Type
FLSH Button 6-Pack For Non-Ill PB
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
Eaton M22 pushbutton button plate, M22 Button Plate, 22.5 mm, Flush, Non-illuminated, Button: Black, white, red, green, yellow, blue, IP67, IP69K, NEMA 4X, 21
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 0.0100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
M22-XD-SWRGYB
GTIN
00786685273624
UPC
786685273624
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
Lloyd's Register Certified,CSA Certified,CCC Marked,CE Marked,GoST-R,Bureau Veritas
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat