M22XYK5 - E-Stop Legend Plate

Eaton

  • $11.54 (Each)
  • $11.54 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22XYK5
Manufacturer
Eaton
Manufacturer's Part Number
M22-XYK5
Description
E-Stop Legend Plate
Eaton M22 Pushbutton Legend Plate, M22 Modular Pushbutton Legend Plate, Complete, 22.5 MM, Inscription: Emergency-Stop (Top and Bottom)/ GB99, IP66, Nema 4X, 13
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685277158 / 00786685277158
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.54 (Each)
Resources
Images
 
 
M22XYK5 - Small Image
 
M22XYK5 - Large Image
Attachments
 
 
M22XYK5 - Specification Sheet
Tech Bulletins
 
 
M22XYK5 - Tech Bulletin
Other Links
 
 
M22XYK5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
22.5 mm
Descriptions
extra long description
ETN M22-XYK5 E-STOP LEGEND PLATE
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
E-Stop Legend Plate
Description
E-STOP LEGEND PLATE
Long Description
Eaton M22 pushbutton legend plate, M22 Modular Pushbutton Legend Plate, Complete, 22.5 mm, Inscription: EMERGENCY-STOP (top and bottom)/ GB99, IP66, NEMA 4X, 13
Special Features
Square Legend plate
Additional Information
dimensions
X X 1.9685 IN
Manufacturer Information
Manufacturers Part Number
M22-XYK5
Brand
Eaton
GTIN
00786685277158
UPC
786685277158
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
standard
Lloyd's Register Certified,CSA Certified,CCC Marked,GoST-R,Bureau Veritas,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat