PP01061 - 9000X Series Cooling Fan 208-690V

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PP01061
Manufacturer
Eaton
Manufacturer's Part Number
PP01061
Description
9000X Series Cooling Fan 208-690V
Eaton 9000X Main DC Fan, 5 Frame, Main Fan, Main DC Fan, 208-690 V
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Drive Accessories Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
782116150939 / 00782116150939
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
PP01061 - Specification Sheet
Images
 
 
PP01061 - Large Image
 
PP01061 - Large Image
 
PP01061 - Large Image
Other Links
 
 
PP01061 - Other
 
PP01061 - Other
 
PP01061 - Other
 
PP01061 - Other
Brochures
 
 
PP01061 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
10
Height
3
Width
7
Descriptions
Product Type
9000X Series Cooling Fan 208-690V
Features
Demand more accurate speed control. Eaton's SVX series of variable frequency drives offer sensorless vector control technology coupled with an adaptive motor model and sophisticated ASIC circuit features. This technology allows for steady speed error, fast torque rise time, high immunity to resonance vibrations and high starting torque and current. The SVX9000 is suitable for multiple motor drive systems and high-speed applications.
Description
9000X SERIES COOLING FAN 208-690V
Long Description
Eaton 9000X Main DC Fan, 5 Frame, Main fan, Main DC fan, 208-690 V
extra long description
ETN PP01061 9000X Series Cooling Fa
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PP01061
GTIN
00782116150939
UPC
782116150939
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Accessory
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat