PSG240E - PWR Supply-1PH 85-264VAC 24VDC@10a

Eaton

  • $517.47 (Each)
  • $517.47 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PSG240E
Manufacturer
Eaton
Manufacturer's Part Number
PSG240E
Description
PWR Supply-1PH 85-264VAC 24VDC@10a
Power Supply, 240W, Single-Phase, 100-240V Input Voltage, 24 VDC ± 2% Output Voltage, 2.9A Input Current, 10A Output Current, 47-63 HZ, 85-264V, 120-375 VDC, Aluminum Enclosure, Heavy-Duty Screw Terminals
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - Ac Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Power Supplies
UNSPSC
39121004 - Power supply units
UPC/GTIN
786685215464 / 00786685215464
Weight per unit
2.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$517.47 (Each)
Resources
Tech Bulletins
 
 
PSG240E - Tech Bulletin
Other Links
 
 
PSG240E - Other
 
PSG240E - Other
 
PSG240E - Other
 
PSG240E - Other
Images
 
 
PSG240E - Video
 
PSG240E - Large Image
 
PSG240E - Large Image
 
PSG240E - Large Image
Attachments
 
 
PSG240E - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
240W
Voltage Rating
85-264 Vac, 100-375 Vdc
Phase
Single-phase
Material
Aluminum
Descriptions
Product Type
Power Supply-1PH 85-264VAC, 24VDC@10a
extra long description
ETN PSG240E POWER SUPPLY-1PH 85-264
Description
POWER SUPPLY-1PH 85-264VAC, 24VDC@10A
Long Description
Power Supply, 240W, Single-phase, 100-240V input voltage, 24 Vdc ± 2% output voltage, 2.9A input current, 10A output current, 47-63 Hz, 85-264V, 120-375 Vdc, Aluminum enclosure, Heavy-duty screw terminals
Special Features
Varistor transient surge voltage, surge voltage protection against internal surge, safety class 1 with ground connection, finger-safe cover
Features
Eaton’s PSL general purpose power supplies are single-phase, low-profile and can be mounted on standard DIN rail. The devices offer IEC Class II double insulated protection, which means that no earth connection is required, resulting in low leakage current and a longer lifespan. PSL power supplies are designed for use in compact cabinets for home automation, panel shops, food and beverage, and HVAC applications, communication networks and sensors.
Additional Information
dimensions
4.7600 IN X 3.3500 IN X 4.6700 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
PSG240E
GTIN
00786685215464
UPC
786685215464
Taxonomies, Classifications, and Categories
Type
Low-profile power supply
Category Description
POWER SUPPLIES
Availability
Status
Inactive
Packaging
Weight per each
2.63
Carton
1
Uses, Certifications, and Standards
Frequency Rating
47-63 Hz
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
IEC Rated,EN Listed,cULus/UL 60950-1,CSA Certified,UL 508,cUL Certified,CE Marked,RoHS Compliant,German Safety
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat