SVX003A14A1B1 - SVX9000 3HP 480V NEMA1 W/BR Chop Alfa PNL

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SVX003A14A1B1
Manufacturer
Eaton
Manufacturer's Part Number
SVX003A1-4A1B1
Description
SVX9000 3HP 480V NEMA1 W/BR Chop Alfa PNL
Eaton SVX Adjustable Frequency Drive, Independent Drives, 3 HP, Nema Type 1/IP21, 480 V, FR4, Three-Phase, Emc H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
782116011469 / 00782116011469
Weight per unit
13.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
SVX003A14A1B1 - Specification Sheet
Images
 
 
SVX003A14A1B1 - Large Image
 
SVX003A14A1B1 - Large Image
 
SVX003A14A1B1 - Large Image
Other Links
 
 
SVX003A14A1B1 - Other
 
SVX003A14A1B1 - Other
 
SVX003A14A1B1 - Other
 
SVX003A14A1B1 - Other
 
SVX003A14A1B1 - Other
Brochures
 
 
SVX003A14A1B1 - Brochure
Tech Bulletins
 
 
SVX003A14A1B1 - Tech Bulletin
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
SVX9000 3HP 480V N1 W/BR Chop Alfa PNL
extra long description
ETN SVX003A1-4A1B1 SVX9000 3HP 480V
Features
Demand more accurate speed control. Eaton's SVX series of variable frequency drives offer sensorless vector control technology coupled with an adaptive motor model and sophisticated ASIC circuit features. This technology allows for steady speed error, fast torque rise time, high immunity to resonance vibrations and high starting torque and current. The SVX9000 is suitable for multiple motor drive systems and high-speed applications.
Long Description
Eaton SVX adjustable frequency drive, Independent Drives, 3 hp, NEMA Type 1/IP21, 480 V, FR4, Three-phase, EMC H, Standard Software, A/N keypad, Internal brake chopper, Standard boards
Additional Information
dimensions
7.5000 IN X 5.0000 IN X 9.6000 IN
keypad
Alphanumeric
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SVX003A1-4A1B1
GTIN
00782116011469
UPC
782116011469
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Adjustable frequency drive
Availability
Status
Inactive
Packaging
Weight per each
13.55
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
EN 61800-3 Level H,IEC 61800-2,UL 508C,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat