SVX040A14A1N2 - SVX9000 40HP 480V NEMA1 Alfa PNL W/Conf Coat

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SVX040A14A1N2
Manufacturer
Eaton
Manufacturer's Part Number
SVX040A14A1N2
Description
SVX9000 40HP 480V NEMA1 Alfa PNL W/Conf Coat
Eaton SVX Adjustable Frequency Drive, 40HP, Nema Type 1/IP21, 480V, FR7, Three-Phase, Emc H, Standard Software, A/N Keypad, No Brake Chopper, Varnished Boards
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
782116103904 / 00782116103904
Weight per unit
79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SVX040A14A1N2 - Small Image
 
SVX040A14A1N2 - Large Image
 
SVX040A14A1N2 - Large Image
 
SVX040A14A1N2 - Large Image
Attachments
 
 
SVX040A14A1N2 - Specification Sheet
Brochures
 
 
SVX040A14A1N2 - Brochure
Tech Bulletins
 
 
SVX040A14A1N2 - Tech Bulletin
Other Links
 
 
SVX040A14A1N2 - Other
 
SVX040A14A1N2 - Other
 
SVX040A14A1N2 - Other
 
SVX040A14A1N2 - Other
 
SVX040A14A1N2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
29.5
Width
12.75
Height
13.25
Descriptions
Description
SVX9000 40HP 480V NEMA1 ALFA PNL W/CONF COAT
Features
Demand more accurate speed control. Eaton's SVX series of variable frequency drives offer sensorless vector control technology coupled with an adaptive motor model and sophisticated ASIC circuit features. This technology allows for steady speed error, fast torque rise time, high immunity to resonance vibrations and high starting torque and current. The SVX9000 is suitable for multiple motor drive systems and high-speed applications.
Product Type
SVX9000 40HP 480V N1 Alfa W/Conf Coat
extra long description
ETN SVX040A1-4A1N2 SVX9000 40HP 480
Long Description
Eaton SVX adjustable frequency drive, 40HP, NEMA Type 1/IP21, 480V, FR7, Three-phase, EMC H, Standard Software, A/N keypad, No brake chopper, Varnished Boards
Additional Information
keypad
Alphanumeric
Manufacturer Information
Manufacturers Part Number
SVX040A14A1N2
Brand
Eaton
GTIN
00782116103904
UPC
782116103904
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Adjustable frequency drive
Availability
Status
Inactive
Packaging
Weight per each
79
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
EN 61800-3 Level H,UL 508C,IEC 61800-2,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat