SVX125A14A1N1 - SVX9000 125HP 480V NEMA1 Alfa PNL

Eaton

  • $25573.07 (Each)
  • $25,573.07 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SVX125A14A1N1
Manufacturer
Eaton
Manufacturer's Part Number
SVX125A1-4A1N1
Description
SVX9000 125HP 480V NEMA1 Alfa PNL
Eaton SVX Adjustable Frequency Drive, 125HP, Nema Type 1/IP21, 480V, FR8, Three-Phase, Emc H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
782116011599 / 00782116011599
Weight per unit
153 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25,573.07 (Each)
Resources
Images
 
 
SVX125A14A1N1 - Large Image
 
SVX125A14A1N1 - Large Image
 
SVX125A14A1N1 - Large Image
 
SVX125A14A1N1 - Large Image
Attachments
 
 
SVX125A14A1N1 - Specification Sheet
Other Links
 
 
SVX125A14A1N1 - Other
 
SVX125A14A1N1 - Other
 
SVX125A14A1N1 - Other
 
SVX125A14A1N1 - Other
 
SVX125A14A1N1 - Other
 
SVX125A14A1N1 - Other
Brochures
 
 
SVX125A14A1N1 - Brochure
Tech Bulletins
 
 
SVX125A14A1N1 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
SVX9000 125HP 480V NEMA1 Alfa PNL
Features
Demand more accurate speed control. Eaton's SVX series of variable frequency drives offer sensorless vector control technology coupled with an adaptive motor model and sophisticated ASIC circuit features. This technology allows for steady speed error, fast torque rise time, high immunity to resonance vibrations and high starting torque and current. The SVX9000 is suitable for multiple motor drive systems and high-speed applications.
extra long description
ETN SVX125A1-4A1N1 SVX9000 125HP 48
Description
SVX9000 125HP 480V NEMA1 ALFA PNL
Long Description
Eaton SVX adjustable frequency drive, 125HP, NEMA Type 1/IP21, 480V, FR8, Three-phase, EMC H, Standard Software, A/N keypad, No brake chopper, Standard boards
Additional Information
dimensions
13.5000 IN X 11.5000 IN X 30.1000 IN
keypad
Alphanumeric
Manufacturer Information
Manufacturers Part Number
SVX125A1-4A1N1
Brand
Eaton
GTIN
00782116011599
UPC
782116011599
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Adjustable frequency drive
Packaging
Weight per each
153
Carton
1
Uses, Certifications, and Standards
standard
UL 508C,IEC 61800-2,EN 61800-3 Level H,Contact Manufacturer
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat