TRL04 - Timing Relay-Programmable 4-Function SPDT 24-240V

Eaton

  • $80.99 (Each)
  • $80.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRL04
Manufacturer
Eaton
Manufacturer's Part Number
TRL04
Description
Timing Relay-Programmable 4-Function SPDT 24-240V
Eaton 4-Function Universal TR Series Timing Relay, Style Terminals, 0.05 Seconds-100 Hours Time Delay, 24-240 Vac/DC Input Voltage, Compact Din Rail Mount, SPDT Contact Configuration, IP40 Enclosure
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Timing Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
N/A
UPC/GTIN
786685313573 / 00786685313573
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.99 (Each)
Resources
Images
 
 
TRL04 - Small Image
 
TRL04 - Large Image
 
TRL04 - Large Image
 
TRL04 - Large Image
Attachments
 
 
TRL04 - Specification Sheet
Other Links
 
 
TRL04 - Other
 
TRL04 - Other
 
TRL04 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
TIMING RELAY-PROGRAMMABLE 4-FUNCTION SPDT 24-240V
Features
Universal TR series, TMRP, TMR and E5-248 timing relays combine flexibility with ease of use and installation, while compact designs save panel space. With multiple mount options, models, a wide range of input voltage, timing range and functionality, there are versatile timing relays to meet any timing requirements.
Product Type
Timing RL-Prog, 4-Function, SPDT, 24-240V
extra long description
ETN TRL04 TIMING RL-PROG,4-FUNCTION
Long Description
Eaton 4-function Universal TR Series Timing Relay, style terminals, 0.05 seconds-100 hours time delay, 24-240 Vac/dc input voltage, Compact DIN rail mount, SPDT contact configuration, IP40 enclosure
Additional Information
dimensions
1.3000 IN X 1.8000 IN X 3.4300 IN
Contact Configuration
SPDT
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
TRL04
GTIN
00786685313573
UPC
786685313573
Taxonomies, Classifications, and Categories
Category Description
TIMERS
Type
Timing relay
Packaging
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
Mounting
Compact DIN rail
standard
CSA Certified,cULus Listed,TUV,CE Marked
Application
Elec Assemblies, Panels & EOEM - Control Panels for Machines
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat