V201K4CJ - Nema Vac Non-Rev Open Cont Size 4 110/120V Coil

Eaton

  • $9125.86 (Each)
  • $9,125.86 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V201K4CJ
Manufacturer
Eaton
Manufacturer's Part Number
V201K4CJ
Description
Nema Vac Non-Rev Open Cont Size 4 110/120V Coil
Eaton Nema Non-Reversing Vacuum Contactor, 135A, 110-120V Coil, Size: 4, 40 HP At 200V, 50 HP At 230V, 75 HP At 380V, 100 HP At 460V, 100 HP At 575V
Slang Terms

Suggest a New Term
Categories
Contactors - Vacuum Contactors Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
786678860732 / 00786678860732
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9,125.86 (Each)
Resources
Images
 
 
V201K4CJ - Video
 
V201K4CJ - Small Image
 
V201K4CJ - Large Image
 
V201K4CJ - Large Image
Attachments
 
 
V201K4CJ - Specification Sheet
Tech Bulletins
 
 
V201K4CJ - Tech Bulletin
Other Links
 
 
V201K4CJ - Other
 
V201K4CJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
4
Height
8
Width
8.5
Depth
9
Descriptions
Description
NEMA VAC NON-REV OPEN CONT SIZE 4 110/120V COIL
Features
Vaccum Starters are offered in three classifications. They are NEMA rated devices up to 600 Vac, Special Purpose rated devices up to 1500 Vac and Mining rated devices rated up to 1500 Vac. Each device is tested to different standards to serve their market. Typical applications include full voltage control of three-phase squirrel cage motors, primary control of low-voltage wound rotor motors and circuit switching for low-voltage capacitors for power factor improvement.
Product Type
Nema Vac Non-Rev SZ4 110/120V Coil
extra long description
ETN V201K4CJ NEMA VAC NON-REV SZ4
Long Description
Eaton NEMA non-reversing vacuum contactor, 135A, 110-120V coil, Size: 4, 40 hp at 200V, 50 hp at 230V, 75 hp at 380V, 100 hp at 460V, 100 hp at 575V
Additional Information
media
Yes
dimensions
9.0000 IN X 8.5000 IN X 8.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
V201K4CJ
GTIN
00786678860732
UPC
786678860732
Taxonomies, Classifications, and Categories
Type
Non-reversing vacuum contactor
Packaging
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat