W22 - W 22 Aux Cont Kit 2NO and 2NC

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
W22
Manufacturer
Eaton
Manufacturer's Part Number
W22
Description
W 22 Aux Cont Kit 2NO and 2NC
Eaton Freedom Nema Auxiliary Contact, Tie Points, 2NO 2NC Contacts
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Starter Accessories Mark as Incorrect
Suggest a New Category
Classification
Controllers
UNSPSC
39121529 - Contactors
UPC/GTIN
786678005607 / 00786678005607
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
W22 - Small Image
 
W22 - Large Image
 
W22 - Large Image
 
W22 - Large Image
Attachments
 
 
W22 - Specification Sheet
Other Links
 
 
W22 - Other
 
W22 - Other
 
W22 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
4.6
Depth
5.9
Height
2.9
Descriptions
extra long description
ETN W22 W 22 AUX CONT KIT 2NO AND 2
Description
W 22 AUX CONT KIT 2NO AND 2NC
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Product Type
W 22 Aux Cont Kit 2NO and 2NC
Long Description
Eaton Freedom NEMA auxiliary contact, Tie Points, 2NO 2NC contacts
Special Features
Used with contactors and starters
Additional Information
Contact Configuration
2 NO, 2 NC
dimensions
5.9000 IN X 4.6000 IN X 2.9000 IN
Manufacturer Information
Brand
Eaton
GTIN
00786678005607
UPC
786678005607
Taxonomies, Classifications, and Categories
Category Description
CONTROLLERS
Type
Accessory
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat