XBPT4 - 6.2MM Spring Clip TB 28-8awg

Eaton

  • $3.68 (Each)
  • $3.68 (Each)

  • $184.00 (Per 50)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XBPT4
Manufacturer
Eaton
Manufacturer's Part Number
XBPT4
Description
6.2MM Spring Clip TB 28-8awg
Eaton XB IEC Terminal Block, Spring Cage Single Level-Through-Feed Terminal Blocks, Gray, IEC 40A, En 34A, Ul 30A, 10 Awg/4 MM2 Max Wire, IEC 800V, En 550V, Ul 600V, IEC #28-10 Awg, En #24-10 Awg, Ul #20-10 Awg Wire
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116905430 / 00782116905430
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.68 (Each)
Standard Packaging
$184.00 (Per 50)
Resources
Images
 
 
XBPT4 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
40A (IEC), 34A (EN), 30A (UL)
Voltage Rating
IEC 800V, EN 550V, UL 600V
Descriptions
Description
6.2MM SPRING CLIP TB 28-8AWG
Product Type
6.2MM Spring Clip TB 28-8awg
extra long description
ETN XBPT4 6.2MM SPRING CLIP TB 28-8
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
Eaton XB IEC terminal block, Spring Cage Single Level-Through-Feed Terminal Blocks, Gray, IEC 40A, EN 34A, UL 30A, 10 AWG/4 mm2 max wire, IEC 800V, EN 550V, UL 600V, IEC #28-10 AWG, EN #24-10 AWG, UL #20-10 AWG wire
Additional Information
dimensions
0.2500 IN X 0.2400 IN X 0.2500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBPT4
GTIN
00782116905430
UPC
782116905430
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal Block
Packaging
Weight per each
2
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat