XBUK150 - 309A Feed-Thru TB 6-0awg

Eaton

  • $93.86 (Each)
  • $93.86 (Each)

  • $938.60 (Per 10)
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
XBUK150
Manufacturer
Eaton
Manufacturer's Part Number
XBUK150
Description
309A Feed-Thru TB 6-0awg
Eaton XB IEC Terminal Block, Screw Connection High Current Blocks, Screw Connection , Gray, IEC #2-300 Awg, En #2-300 Awg, Ul #2 Awg-300KCMIL Wire
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116925483 / 00782116925483
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.86 (Each)
Carton
$938.60 (Per 10)
Resources
Images
 
 
XBUK150 - Large Image
 
XBUK150 - Large Image
 
XBUK150 - Large Image
Other Links
 
 
XBUK150 - Other
 
XBUK150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
309A (IEC), 265A (EN), 285A (UL)
Voltage Rating
IEC 1000V, EN 726V, UL 600V
Descriptions
Long Description
Eaton XB IEC terminal block, Screw Connection High Current Blocks, Screw Connection , Gray, IEC #2-300 AWG, EN #2-300 AWG, UL #2 AWG-300kcmil wire
Product Type
309A Feed-Thru TB 6-0awg
extra long description
ETN XBUK150 309A FEED-THRU TB 6-0AW
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Description
309A FEED-THRU TB 6-0AWG
Additional Information
dimensions
3.9400 IN X 1.2200 IN X 4.5700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XBUK150
GTIN
00782116925483
UPC
782116925483
Taxonomies, Classifications, and Categories
Type
Terminal Block
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Weight per each
0.76
Carton
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat