XBUT6FBNL250 - 1/4" X 1-1/4" Fuse Block W/ Light

Eaton

  • $28.57 (Each)
  • $28.57 (Each)

  • $1,428.50 (Per 50)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XBUT6FBNL250
Manufacturer
Eaton
Manufacturer's Part Number
XBUT6FBNL250
Description
1/4" X 1-1/4" Fuse Block W/ Light
Eaton XB IEC Terminal Block, Fuse Terminal Blocks With Led 110-250V, 0.5-2.5 Ma, Black, 8 Awg/6 MM2 Maximum Wire
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116905287 / 00782116905287
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.57 (Each)
Standard Packaging
$1,428.50 (Per 50)
Resources
Tech Bulletins
 
 
XBUT6FBNL250 - Tech Bulletin
Images
 
 
XBUT6FBNL250 - Small Image
 
XBUT6FBNL250 - Large Image
 
XBUT6FBNL250 - Large Image
 
XBUT6FBNL250 - Large Image
Attachments
 
 
XBUT6FBNL250 - Specification Sheet
Other Links
 
 
XBUT6FBNL250 - Other
 
XBUT6FBNL250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#24-8 AWG
amperage rating
10A (IEC), 10A (UL)
Voltage Rating
UL 400V
Material, Color, and Finish
Color
Black
Descriptions
Product Type
1/4" X 1-1/4" Fuse Block W/ Light
extra long description
ETN XBUT6FBNL250 1/4" X 1-1/4" FUSE
Description
1/4" X 1-1/4" FUSE BLOCK W/ LIGHT
Long Description
Eaton XB IEC terminal block, Fuse Terminal Blocks with LED 110-250V, 0.5-2.5 mA, Black, 8 AWG/6 mm2 maximum wire
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Additional Information
dimensions
1.8500 IN X 0.3200 IN X 2.1700 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBUT6FBNL250
GTIN
00782116905287
UPC
782116905287
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal Block
Packaging
Weight per each
0.03
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat