XT0B024DC1 - IEC Ovlr Frame D Class 10 16-24a

Eaton

  • $280.64 (Each)
  • $280.64 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XT0B024DC1
Manufacturer
Eaton
Manufacturer's Part Number
XTOB024DC1
Description
IEC Ovlr Frame D Class 10 16-24a
IEC Ovlr Frame D Class 10 16-24a
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
N/A
UPC/EAN/GTIN
015082784571 / 4015082784577 / 04015082784577
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$280.64 (Each)
Resources
Images
 
 
XT0B024DC1 - Small Image
 
XT0B024DC1 - Large Image
Attachments
 
 
XT0B024DC1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Descriptions
Product Type
Overload Relay
extra long description
BI-METALLIC, THERMAL TYPE; 690 VOLT AC 6 AMP CONTACT RATING; UL, CSA, CE APPROVAL; IEC CONTACTOR AND STARTER APPLICATION; DIRECT MOUNT MOUNTING; IP20 ENCLOSURE; SCREW TERMINAL TYPE; 1NO-1NC AUXILIARY CONTACT; 16 TO 24 AMP MOTOR FLA; MANUAL/AUTOMATIC RESET TYPE; D IEC SIZE; COMPENSATED AMBIENT TEMPERATURE; CLASS 10A TRIP CLASS; ROHS COMPLIANT; FRAME SIZE 55 MILLIMETER; WIRE SIZE 14 TO 2 AWG; TORQUE RATING 31 INCH-POUND; AMBIENT TEMPERATURE RATING -13 TO 131 DEG F; XTOB MODEL
Description
IEC OVLR FRAME D CLASS 10 16-24A
Long Description
OVERLOAD RELAY, BI-METALLIC, THERMAL TYPE; 690 VOLT AC 6 AMP CONTACT RATING; UL, CSA, CE APPROVAL; CONTACTOR MOUNTING; IP20 ENCLOSURE; SCREW TERMINAL TYPE; 1NO-1NC AUXILIARY CONTACT; 00, 0, 1, 2 NEMA SIZE; 16 TO 24 AMP MOTOR FLA
Additional Information
NEMA RoHS/ATEX Compliant; Overall Dimension 2.36 Inch Width x 3.12 Inch Depth x 4.02 Inch Height
Commodity Description
OVERLOAD RELAYS & ACCESSORIES
Additional Information
Ambient Temperature
COMPENSATED
Motor FLA
16 to 24 Amp
Auxiliary Contact
1NO-1NC
Contact Rating
690 Volt AC 6 Amp
Reset Type
Automatic/Manual
Trip Class
CLASS 10A
IEC Size
D
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTOB024DC1
Model
XTOB
GTIN
04015082784577
UPC
015082784571
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Bi-Metallic, Thermal
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
NEMA Size
00, 0, 1, 2
Mounting
CONTACTOR
Enclosure
IP20
Approval
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat