XT0B070GC1 - IEC Ovlr Frame G Class 10 50-70a

Eaton

  • $165.42 (Each)
  • $165.42 (Each)
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
XT0B070GC1
Manufacturer
Eaton
Manufacturer's Part Number
XTOB070GC1
Description
IEC Ovlr Frame G Class 10 50-70a
IEC Ovlr Frame G Class 10 50-70a
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
N/A
UPC/EAN/GTIN
015082784632 / 4015082784638 / 04015082784638
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$165.42 (Each)
Resources
Images
 
 
XT0B070GC1 - Small Image
 
XT0B070GC1 - Large Image
Installation Sheets
 
 
XT0B070GC1 - Installation Sheet
Attachments
 
 
XT0B070GC1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Descriptions
Product Type
Overload Relay
Description
IEC OVLR FRAME G CLASS 10 50-70A
extra long description
BIMETALLIC TYPE; UL, CSA APPROVAL; CONTACTOR MOUNTING; 1NO-1NC AUXILIARY CONTACT; 50 TO 70 AMPERE MOTOR FLA; CLASS 10A TRIP CLASS; ROHS COMPLIANT; FRAME SIZE 90 MM; USED ON 80 TO 170 AMPERE CONTACTOR; APPLICABLE STANDARD IEC 60947, EN 60947, CE, ATEX; XTOB MODEL
Long Description
OVERLOAD RELAY, BI-METALLIC, THERMAL TYPE; 690 VOLT AC 6 AMP CONTACT RATING; UL, CSA, CE APPROVAL; CONTACTOR MOUNTING; IP20 ENCLOSURE; SCREW TERMINAL TYPE; 1NO-1NC AUXILIARY CONTACT; 3 NEMA SIZE; 50 TO 70 AMP MOTOR FLA; AUTOMATIC/MANUAL RESET TYPE
Additional Information
NEMA RoHS/ATEX Compliant; Overall Dimension 4.65 Inch Width x 5.43 Inch Depth x 5.28 Inch Height
Commodity Description
OVERLOAD RELAYS & ACCESSORIES
Additional Information
Auxiliary Contact
1NO-1NC
Motor FLA
50 to 70 Amp
Contact Rating
690 Volt AC 6 Amp
Reset Type
Automatic/Manual
Trip Class
CLASS 10A
Ambient Temperature
COMPENSATED
IEC Size
F, G
Manufacturer Information
Manufacturers Part Number
XTOB070GC1
Brand
EATON CUTLER-HAMMER
Model
XTOB
GTIN
04015082784638
UPC
015082784632
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Bi-Metallic, Thermal
Packaging
Weight per each
2.9
Carton
1
Uses, Certifications, and Standards
NEMA Size
3 in
Approval
UL, CSA, CE
Mounting
CONTACTOR
Enclosure
IP20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat