XT0E100GCSS - Xtoe Ol 20-100A IEC Stand Alone Standard

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XT0E100GCSS
Manufacturer
Eaton
Manufacturer's Part Number
XTOE100GCSS
Description
Xtoe Ol 20-100A IEC Stand Alone Standard
Eaton C440 Electronic Overload Relay, XT Electronic Overload Relay - IEC, 20-100A, Selectable 10A, Class 10 , 20, 30, 105MM Frame
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685412603 / 00786685412603
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
XT0E100GCSS - Large Image
 
XT0E100GCSS - Large Image
 
XT0E100GCSS - Large Image
 
XT0E100GCSS - Large Image
 
XT0E100GCSS - Large Image
 
XT0E100GCSS - Large Image
 
XT0E100GCSS - Small Image
Attachments
 
 
XT0E100GCSS - Specification Sheet
Brochures
 
 
XT0E100GCSS - Brochure
Other Links
 
 
XT0E100GCSS - Other
 
XT0E100GCSS - Other
 
XT0E100GCSS - Other
 
XT0E100GCSS - Other
 
XT0E100GCSS - Other
 
XT0E100GCSS - Other
 
XT0E100GCSS - Other
 
XT0E100GCSS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
The C440/XTOEelectronicoverloadrelay delivers enhanced motor protection and communications capabilities in a single compact device, directly monitoring motor current in each phase. Thermal modeling is performed electronically with precision solid-state components.
Description
XTOE OL 20-100A IEC STAND ALONE STANDARD
Product Type
Xtoe Ol (20-100A) IEC Stand Alone STD
extra long description
ETN XTOE100GCSS XTOE OL (20-100A) I
Long Description
Eaton C440 electronic overload relay, XT Electronic Overload Relay - IEC, 20-100A, Selectable 10A, Class 10 ,20, 30, 105mm frame
Additional Information
dimensions
6.2000 IN X 2.3300 IN X 6.0000 IN
Trip Type
Selectable 10 A, class 10 ,20, 30
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XTOE100GCSS
GTIN
00786685412603
UPC
786685412603
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
Electronic overload relay
Packaging
Weight per each
0.87
Carton
1
Uses, Certifications, and Standards
Mounting
Separate mount
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
CSA Certified,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat