XTAE032C10T032 - Starter 3P FVNR 32A Frame C 1NO 24-32A 24/50 24/60

Eaton

  • $1021.17 (Each)
  • $1,021.17 (Each)
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
XTAE032C10T032
Manufacturer
Eaton
Manufacturer's Part Number
XTAE032C10T032
Description
Starter 3P FVNR 32A Frame C 1NO 24-32A 24/50 24/60
Eaton XT IEC Electronic Motor Starter, Full Voltage Non-Reversing IEC Starter, 32 A, 24 V 50/60 HZ, 1NO, C Frame, 45 MM, 24-32 A, Screw Terminals
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - IEC Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Full Voltage Non-Reversing Control Starters
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782116864126 / 00782116864126
Weight per unit
2.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,021.17 (Each)
Resources
Images
 
 
XTAE032C10T032 - Small Image
 
XTAE032C10T032 - Large Image
 
XTAE032C10T032 - Large Image
 
XTAE032C10T032 - Large Image
Other Links
 
 
XTAE032C10T032 - Other
 
XTAE032C10T032 - Other
Attachments
 
 
XTAE032C10T032 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
4.15
Height
5.37
Depth
5.5
Descriptions
Description
STARTER 3P FVNR 32A FRAME C 1NO 24-32A 24/50 24/60
Features
Eaton’s electronic motor starter (EMS) is equipped with asolid-statecontactor and built-in overload protection in a compact, easy-to-install package. The EMS is capable of providing forward and reversing functions without the need for an additional contactor. It is also equipped with anoptional emergency-stop feature built into the firmware. This compact solution provides up to 78% space savings over traditional electromechanical starters.
Long Description
Eaton XT IEC electronic motor starter,Full voltage non-reversing IEC starter,32 A,24 V 50/60 Hz,1NO,C frame,45 mm,24-32 A,Screw terminals
Product Type
STR 3P FVNR 32A FR C 1NO 24-32A 24/50 24
extra long description
ETN XTAE032C10T032 Str 3P FVNR 32A
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTAE032C10T032
GTIN
00782116864126
UPC
782116864126
Taxonomies, Classifications, and Categories
Category Description
FULL VOLTAGE NON-REVERSING Control Starters
Packaging
Weight per each
2.35
Carton
1
Uses, Certifications, and Standards
standard
IEC 60947,CSA Certified,EN 60947,UL Listed,ATEX Compliant,CE Marked,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat