XTCEXFAC02 - Contactor Accessory Front Aux Seq A Frame B-C 2NC

Eaton

  • $47.90 (Each)
  • $47.90 (Each)

  • $239.50 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XTCEXFAC02
Manufacturer
Eaton
Manufacturer's Part Number
XTCEXFAC02
Description
Contactor Accessory Front Aux Seq A Frame B-C 2NC
Eaton XT IEC Contactor, Accessory - Auxiliary Cont, Two-Pole, Screw Terminals, 2NC Contact Configuration, 16A Conventional Thermal Rating, 6A At 220/230/240V, 3A At 380/400/415V, 1.5A At 500V Rated Operational Voltage, Front Mounting
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782116354542 / 00782116354542
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.90 (Each)
Standard Packaging
$239.50 (Per 5)
Resources
Images
 
 
XTCEXFAC02 - Large Image
Attachments
 
 
XTCEXFAC02 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Cont Accy Front Aux Seq A FR B-C 2NC
extra long description
ETN XTCEXFAC02 Cont ACCY FRONT AUX
Description
CONTACTOR ACCESSORY FRONT AUX SEQ A FRAME B-C 2NC
Long Description
Eaton XT IEC contactor, Accessory - Auxiliary Cont, Two-pole, Screw terminals, 2NC contact configuration, 16A conventional thermal rating, 6A at 220/230/240V, 3A at 380/400/415V, 1.5A at 500V rated operational voltage, Front mounting
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XTCEXFAC02
GTIN
00782116354542
UPC
782116354542
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Packaging
Weight per each
0.02
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat