XTCEXSAB01 - Contactor Accessory Side Aux Seq A Frame B 1NC

Eaton

  • $42.54 (Each)
  • $42.54 (Each)

Availability: In Stock Locally
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
XTCEXSAB01
Manufacturer
Eaton
Manufacturer's Part Number
XTCEXSAB01
Description
Contactor Accessory Side Aux Seq A Frame B 1NC
Contactor Accessory - Auxiliary Contact, One-Pole, Screw Terminals, B Frame Size, 1NC Contact Configuration, 16A Conventional Thermal Rating, Side Mounting, Used With Xtcexsab_
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
786685244075 / 00786685244075
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.54 (Each)
Resources
Images
 
 
XTCEXSAB01 - Large Image
 
XTCEXSAB01 - Large Image
 
XTCEXSAB01 - Large Image
Other Links
 
 
XTCEXSAB01 - Other
 
XTCEXSAB01 - Other
Attachments
 
 
XTCEXSAB01 - Specification Sheet
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
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Description
CONTACTOR ACCESSORY SIDE AUX SEQ A FRAME B 1NC
Product Type
Cont Accy Side Aux Seq A FR B 1NC
extra long description
ETN XTCEXSAB01 Cont ACCY SIDE AUX S
Long Description
Contactor Accessory - Auxiliary Contact, One-pole, Screw terminals, B Frame size, 1NC contact configuration, 16A conventional thermal rating, Side mounting, used with XTCEXSAB_
Additional Information
dimensions
2.0000 IN X 4.0000 IN X 1.7500 IN
Contact Configuration
1 NC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XTCEXSAB01
GTIN
00786685244075
UPC
786685244075
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Motor control renewal parts/accessories
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
UL Listed,IEC 60947,EN 60947,CSA Certified,CE Marked,ATEX Compliant,CCC Marked
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat