XTPR020BC1 - MMP Rotary Frame B Class 10 16-20a

Eaton

  • $155.17 (Each)
  • $155.17 (Each)

Availability: In Stock Locally
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
XTPR020BC1
Manufacturer
Eaton
Manufacturer's Part Number
XTSR2P5BBTD
Description
MMP Rotary Frame B Class 10 16-20a
Eaton XT IEC FVNR Manual Motor Controller, 0.4A, 45 MM Frame Size, 12V 50/60 HZ Coil, 24 VDC
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Manual Starters Mark as Incorrect
Suggest a New Category
Classification
Three Phase Manual Starters
UNSPSC
39121521 - Motor starter controls
UPC/EAN/GTIN
015082653439
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$155.17 (Each)
Resources
Other Links
 
 
XTPR020BC1 - Other
 
XTPR020BC1 - Other
 
XTPR020BC1 - Other
Images
 
 
XTPR020BC1 - Large Image
 
XTPR020BC1 - Large Image
 
XTPR020BC1 - Large Image
 
XTPR020BC1 - Small Image
Attachments
 
 
XTPR020BC1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
3
Height
7
Width
7
Descriptions
extra long description
ETN XTSR2P5BBTD MMC FVR 1.6-2.5A B-
Product Type
MMC FVR 1.6-2.5A B-MMP B-Cont 24VDC
Description
MMP ROTARY FRAME B CLASS 10 16-20A
Features
Eaton’s XT line brings IEC power control to a whole new level. The XT IEC series includes non-reversing and reversing contactors and starters as well as overload relays and accessories. Enclosed control options include metallic and non-metallic enclosures with circuit breakers, and North American or European fuses. Save space and engineering design time with XT IEC series overload relays.
Long Description
Eaton XT IEC FVNR Manual Motor Controller, 0.4A, 45 mm Frame size, 12V 50/60 Hz coil,24 Vdc
Manufacturer Information
Manufacturers Part Number
XTSR2P5BBTD
Brand
EATON CUTLER-HAMMER
Taxonomies, Classifications, and Categories
Category Description
THREE PHASE MANUAL STARTERS
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security Systems
standard
UL Listed file E245398,UL 508,IEC 60947,CSA file No. 229767, Class 3211-05,DIN VDE 0600,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat