ZSVUL161P1TE6 - Faz-Na Ul 489 80A 1-P MCB Bus Bar For 6 BRKRS

Eaton Corp

  • $64.40 (Each)
  • $64.40 (Each)
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
ZSVUL161P1TE6
Manufacturer
Eaton Corp
Manufacturer's Part Number
Z-SV/UL-16/1P-1TE/6
Description
Faz-Na Ul 489 80A 1-P MCB Bus Bar For 6 BRKRS
Single Pole 80 Ampere Busbar System; Used On Faz Series Branch Circuit Breaker; Voltage Rating 480 Vac At 50/60 HZ, 96 VDC (Ul/Csa); Number Of Terminal 6; Voltage Rating 480 Vac At 50/60 HZ, 96 VDC (Ul/Csa); Number Of Terminal 6
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
N/A
UPC/GTIN
784651317501 / 00784651317501
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.40 (Each)
Resources
Images
 
 
ZSVUL161P1TE6 - Small Image
 
ZSVUL161P1TE6 - Large Image
Attachments
 
 
ZSVUL161P1TE6 - Specification Sheet
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
Circuit Breaker Accessory
Description
FAZ-NA UL 489 80A 1-P MCB BUS BAR FOR 6 BRKRS
Long Description
BUSBAR SYSTEM, SINGLE POLE 80 AMPERE BUSBAR SYSTEM; USED ON FAZ SERIES BRANCH CIRCUIT BREAKER; VOLTAGE RATING 480 VAC AT 50/60 HZ, 96 VDC (UL/CSA); NUMBER OF TERMINAL 6; VOLTAGE RATING 480 VAC AT 50/60 HZ, 96 VDC (UL/CSA); NUMBER OF TERMINAL 6
Commodity Description
CIRCUIT BREAKER ACCESSORIES
Additional Information
VOLTAGE RATING 480 VAC AT 50/60 HZ, 96 VDC (UL/CSA); NUMBER OF TERMINAL 6
Manufacturer Information
Manufacturers Part Number
Z-SV/UL-16/1P-1TE/6
Brand
Eaton Corp
GTIN
00784651317501
UPC
784651317501
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
SINGLE POLE 80 AMPERE BUSBAR SYSTEM
Packaging
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
Used On
FAZ SERIES BRANCH CIRCUIT BREAKER
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat